Zoro Homepage
This item is Discontinued.
Parker Hydraulic Swivel Fitting, 90 deg. Elbow S2201-6-6

Hydraulic Swivel Fitting, 90 deg. Elbow (Discontinued)

  • Mfr # S2201-6-6
  • Zoro # G9897119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2201-6-6
Zoro #
G9897119
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
3/8"-18
Fitting Thread Size 2
3/8"-18

Details

Item
Hydraulic Swivel Fitting
Fitting Shape
90 Degrees Elbow
Finish
Zinc Trivalent Chromate
Fitting Thread Type 1
Female NPTF
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
3,000
Fitting Thread Type 2
Male NPTF

Description

Hydraulic Swivel Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.