Zoro Homepage
This item is Discontinued.
Parker Hydraulic Swivel Fitting, 90 deg. Elbow S2207-12-12

Hydraulic Swivel Fitting, 90 deg. Elbow (Discontinued)

  • Mfr # S2207-12-12
  • Zoro # G9897277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2207-12-12
Zoro #
G9897277
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
3/4"-14
Outlet Connection Size
3/4 in
Overall Length
3.15 in
Inlet Connection Size
3/4 in

Description

Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Female, Inlet Connection Size 3/4 in, Inlet Connection Type NPSM, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Female, Outlet Connection Size 3/4 in, Outlet Connection Type NPTF, Overall Length 3.15 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.