Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Swivel Fitting, 90 deg. Elbow

  • Mfr # S2503-6-6

  • Zoro # G9897365


product price: $103.54
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure (PSI)
3,000
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2503-6-6
Zoro #
G9897365
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 2
9/16"-18
Fitting Thread Size 1
9/16"-18
Outlet Connection Size
9/16 in
Overall Length
2.13 in
Inlet Connection Size
9/16 in

Details

Item
Hydraulic Swivel Fitting
Max. Working Pressure (PSI)
3,000
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male SAE
Finish
Zinc Trivalent Chromate
Fitting Thread Type 2
Male JIC
Material
Zinc-Plated Steel
Inlet Connection Type
JIC
Fitting Material Finish
Zinc-Plated
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
3,000 psi
Outlet Connection Type
SAE O-Ring Straight
Outlet Connection Gender
Male
Minimum Operating Temperature
-40 Degrees F
Inlet Connection Gender
Male
For Use On
Hydraulic 90 Degrees Elbow
Swivel Angle
90 Degrees
Seal Material
Nitrile

Description

Hydraulic Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Inlet Connection Gender Male, Inlet Connection Size 9/16 in, Inlet Connection Type JIC, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 9/16 in, Outlet Connection Type SAE O-Ring Straight, Overall Length 2.13 in, Seal Material Nitrile, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, For Use On Hydraulic 90 Degrees Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.