Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Tank Dessicant Breather

  • Mfr # 941655T

  • Zoro # G316520787


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5.1 in
Inlet Size
1 1/2" UN Female Thread
Overall Length
6.34 in
Body Material
Polycarbonate
Fluid Volume Exchange
16 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941655T
Zoro #
G316520787
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.1 in
Inlet Size
1 1/2" UN Female Thread
Overall Length
6.34 in

Details

Body Material
Polycarbonate
Fluid Volume Exchange
16 scfm
For Use With
55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
Mounting Style - Breathers
Screw-In
Max. Operating Temp.
300 Degrees F
Includes Check Valve
Check Valve Included
Item
Hydraulic Tank Desiccant Breather
Media
Silica Gel

Description

Hydraulic Tank Desiccant Breather, Overall Length 6.34 in, Outside Dia. 5.1 in, Max. Operating Temp. 300 Degrees F, Inlet Size 1 1/2 In. UN Female Thread, Mounting Style - Breathers Screw-In, For Use With 55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.