Zoro Homepage

Hydraulic Tank Dessicant Breather

  • Mfr # 947333

  • Zoro # G416474935


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Fluid Volume Exchange
12 scfm
Overall Length
6 in
Max. Operating Temp.
200 Degrees F
Outside Dia.
4.1 in
For Use With
55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947333
Zoro #
G416474935
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
4.1 in
Inlet Size
1" (NPT/NPSM/BSPT/BSPP)

Details

Fluid Volume Exchange
12 scfm
Max. Operating Temp.
200 Degrees F
For Use With
55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
Includes Check Valve
Check Valve Included
Body Material
Polycarbonate
Item
Hydraulic Tank Desiccant Breather
Media
Silica Gel
Mounting Style - Breathers
Screw-In

Description

Hydraulic Tank Desiccant Breather, Overall Length 6 in, Outside Dia. 4.1 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. (NPT/NPSM/BSPT/BSPP), Mounting Style - Breathers Screw-In, For Use With 55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.