Hydraulic Tank Dessicant Breather
Mfr # 947334
Zoro # G816474948
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Includes Check Valve
Check Valve Included
Inlet Size
1" (NPT/NPSM/BSPT/BSPP)
For Use With
55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
Mounting Style - Breathers
Screw-In
Media
Silica Gel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
947334
Zoro #
G816474948
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1" (NPT/NPSM/BSPT/BSPP)
Overall Length
8 in
Outside Dia.
4.1 in
Details
Includes Check Valve
Check Valve Included
For Use With
55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
Mounting Style - Breathers
Screw-In
Media
Silica Gel
Item
Hydraulic Tank Desiccant Breather
Max. Operating Temp.
200 Degrees F
Body Material
Polycarbonate
Fluid Volume Exchange
11 scfm
Description
Hydraulic Tank Desiccant Breather, Overall Length 8 in, Outside Dia. 4.1 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. (NPT/NPSM/BSPT/BSPP), Mounting Style - Breathers Screw-In, For Use With 55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.