Hydraulic Tank Dessicant Breather
Mfr # 947336
Zoro # G716474901
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1" FNPT
For Use With
55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
Body Material
Polycarbonate
Overall Length
6.4 in
Media
Silica Gel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
947336
Zoro #
G716474901
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1" FNPT
Overall Length
6.4 in
Outside Dia.
5.67 in
Details
Item
Hydraulic Tank Desiccant Breather
For Use With
55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
Body Material
Polycarbonate
Media
Silica Gel
Max. Operating Temp.
200 Degrees F
Fluid Volume Exchange
26 scfm
Includes Check Valve
Check Valve Included
Mounting Style - Breathers
Screw-In
Description
Hydraulic Tank Desiccant Breather, Overall Length 6.4 in, Outside Dia. 5.67 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. FNPT, Mounting Style - Breathers Screw-In, For Use With 55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.