Zoro Homepage

Hydraulic Tank Dessicant Breather

  • Mfr # 947337

  • Zoro # G916474947


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polycarbonate
Media
Silica Gel
Fluid Volume Exchange
25 scfm
For Use With
55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
Max. Operating Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947337
Zoro #
G916474947
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1" FNPT
Overall Length
8.2 in
Outside Dia.
5.67 in

Details

Body Material
Polycarbonate
Item
Hydraulic Tank Desiccant Breather
Media
Silica Gel
Fluid Volume Exchange
25 scfm
For Use With
55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers
Max. Operating Temp.
200 Degrees F
Mounting Style - Breathers
Screw-In
Includes Check Valve
Check Valve Included

Description

Hydraulic Tank Desiccant Breather, Overall Length 8.2 in, Outside Dia. 5.67 in, Max. Operating Temp. 200 Degrees F, Inlet Size 1 In. FNPT, Mounting Style - Breathers Screw-In, For Use With 55 Gallon Drums; Gearboxes; Mobile Equipment; Reservoirs; Storage Tanks; Totes; Transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.