Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Ball, 1/2In NPT

  • Mfr # BVHP08NSS1N

  • Zoro # G3733091


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
1.63
Type
Standard Handle
Body
Carbon Steel
Valve Ways and Positions
2-Way/2-Position
Port Size
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP08NSS1N
Zoro #
G3733091
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1.63
Port Size
1/2" NPT
Length
3.36 in
Width
1.63 in
Length (In.)
3.36
Height
3.25 in
Height (In.)
3.25
Port Size - Hydraulic Valves
1/2 in NPT
Overall Height
3.58 in
Handle Length
4.53 in
Port-to-Port Length
3.27 in
Overall Length
3.27 in
Overall Width
1.38 in
Port Connection Size
1/2 in

Details

Type
Standard Handle
Body
Carbon Steel
Valve Ways and Positions
2-Way/2-Position
Number of Positions
Two Positions
Number of Ways
Two-Way
Pressure Range (PSI)
0 to 6000
Max. Pressure - Hydraulic Valves
7,250 psi
Item - Hydraulic Ball Valves
Hydraulic Ball Valve
Handle Type - Hydraulic Ball Valves
Standard
Item
Hydraulic Ball Valve
Body Material - Hydraulic Valves
Steel
Handle Type
Standard
Control Direction
Two-Way
Body Finish
Zinc Coated
Valve Type
Ball
Pressure - Maximum
7,250 psi
Mounting
Inline
Port Connection Gender
Female
Adjustment Method
Handle
Body Material
Steel
Handle Lockability
Not Lockable
Series
BV
Actuation Mechanism
Manual
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Valve Control
Directional Control, Flow Control
Handle Material
Steel
Handle Finish
Zinc Plated
Ball Finish
Chrome Coated
Port Connection Type
NPT
Shaft Seal Material
Nitrile
Ball Seal Material
Nitrile
Includes Seals
Seals Included
For Media
Oil, Water
Ball Material
Steel

Description

Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 3.58 in, Overall Length 3.27 in, Overall Width 1.38 in, Pressure - Maximum 7,250 psi, Port Connection Type NPT, Port Connection Size 1/2 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.