Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Ball, 1In NPT

  • Mfr # BVHP16NSS1N

  • Zoro # G3630891


product price: $257.44
/ea
Free Shipping & Returns

Key Features

Number of Positions
Two Positions
Height (In.)
4.98
Width
2.5 in
Height
4.98 in
Body
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP16NSS1N
Zoro #
G3630891
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4.98
Width
2.5 in
Height
4.98 in
Length (In.)
4.51
Port Size - Hydraulic Valves
1 in NPT
Port Size
1" NPT
Length
4.51 in
Width (In.)
2.5
Overall Width
2.76 in
Port Connection Size
1 in
Overall Height
5.47 in
Port-to-Port Length
4.45 in
Overall Length
4.45 in
Handle Length
6.73 in

Details

Number of Positions
Two Positions
Body
Carbon Steel
Handle Type - Hydraulic Ball Valves
Standard
Number of Ways
Two-Way
Valve Ways and Positions
2-Way/2-Position
Max. Pressure - Hydraulic Valves
6,000 psi
Pressure Range (PSI)
0 to 6000
Body Material - Hydraulic Valves
Steel
Item - Hydraulic Ball Valves
Hydraulic Ball Valve
Type
Standard Handle
Item
Hydraulic Ball Valve
Handle Type
Standard
Adjustment Method
Handle
Series
BV
Handle Lockability
Not Lockable
Body Finish
Zinc Coated
Includes Seals
Seals Included
Pressure - Maximum
7,250 psi
Mounting
Inline
For Media
Oil, Water
Handle Finish
Zinc Plated
Body Material
Steel
Actuation Mechanism
Manual
Operating Temperature - Minimum
-20 Degrees F
Port Connection Type
NPT
Control Direction
Two-Way
Valve Type
Ball
Operating Temperature - Maximum
100 Degrees F
Valve Control
Directional Control, Flow Control
Port Connection Gender
Female
Ball Finish
Chrome Coated
Ball Material
Steel
Ball Seal Material
Nitrile
Shaft Seal Material
Nitrile
Handle Material
Steel

Description

Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 5.47 in, Overall Length 4.45 in, Overall Width 2.76 in, Pressure - Maximum 7,250 psi, Port Connection Type NPT, Port Connection Size 1 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.