Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Ball, 3/8In NPT

  • Mfr # BVHP06NSS1NA

  • Zoro # G3714514


product price: $146.29
/ea
Free Shipping & Returns

Key Features

Height (In.)
3.12
Length (In.)
2.87
Type
Lockable Handle
Width (In.)
1.5
Length
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP06NSS1NA
Zoro #
G3714514
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3.12
Length (In.)
2.87
Width (In.)
1.5
Length
2.87 in
Height
3.12 in
Port Size
3/8" NPT
Width
1.5 in
Port Size - Hydraulic Valves
3/8 in NPT
Overall Height
3.46 in
Port Connection Size
3/8 in
Handle Length
4.53 in
Overall Width
1.26 in
Overall Length
2.83 in
Port-to-Port Length
2.83 in

Details

Type
Lockable Handle
Item
Hydraulic Ball Valve
Handle Type - Hydraulic Ball Valves
Lockable
Body
Carbon Steel
Max. Pressure - Hydraulic Valves
6,000 psi
Valve Ways and Positions
2-Way/2-Position
Body Material - Hydraulic Valves
Steel
Number of Ways
Two-Way
Item - Hydraulic Ball Valves
Hydraulic Ball Valve
Pressure Range (PSI)
0 to 6000
Number of Positions
Two Positions
Handle Type
Lockable
Handle Material
Steel
Mounting
Inline
Control Direction
Two-Way
Pressure - Maximum
7,250 psi
Operating Temperature - Maximum
100 Degrees F
Port Connection Gender
Female
Handle Lockability
Lockable
Port Connection Type
NPT
Adjustment Method
Handle
Ball Material
Steel
Actuation Mechanism
Manual
Ball Finish
Chrome Coated
Valve Control
Directional Control, Flow Control
For Media
Oil, Water
Valve Type
Ball
Ball Seal Material
Nitrile
Body Material
Steel
Handle Finish
Zinc Plated
Series
BV
Body Finish
Zinc Coated
Includes Seals
Seals Included
Operating Temperature - Minimum
-20 Degrees F
Shaft Seal Material
Nitrile

Description

Hydraulic Ball Valve, Handle Lockability Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 3.46 in, Overall Length 2.83 in, Overall Width 1.26 in, Pressure - Maximum 7,250 psi, Port Connection Type NPT, Port Connection Size 3/8 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.