Zoro Homepage

Hydraulic Valve, Ball, SAE No 16

  • Mfr # BVHP16SSS1NA

  • Zoro # G3667727


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Length
4.51 in
Type
Lockable Handle
Length (In.)
4.51
Port Size
SAE #16
Valve Ways and Positions
2-Way/2-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP16SSS1NA
Zoro #
G3667727
UPC #
-
Country of Origin
United States

Dimensions

Length
4.51 in
Length (In.)
4.51
Port Size
SAE #16
Port Size - Hydraulic Valves
#16 SAE
Width
2.5 in
Height (In.)
4.98
Width (In.)
2.5
Height
4.98 in
Overall Length
4.45 in
Overall Height
5.47 in
Overall Width
2.76 in
Handle Length
6.73 in
Port-to-Port Length
4.45 in
Port Connection Size
1 in

Description

Hydraulic Ball Valve, Handle Lockability Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 5.47 in, Overall Length 4.45 in, Overall Width 2.76 in, Pressure - Maximum 7,250 psi, Port Connection Type SAE O-Ring Boss, Port Connection Size 1 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.