Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Ball, SAE No 12

  • Mfr # BVHP12SSS1N

  • Zoro # G3716833


product price: $220.49
/ea
Free Shipping & Returns

Key Features

Length
3.81 in
Port Size
SAE #12
Width
2.25 in
Body Material - Hydraulic Valves
Steel
Valve Ways and Positions
2-Way/2-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP12SSS1N
Zoro #
G3716833
UPC #
-
Country of Origin
United States

Dimensions

Length
3.81 in
Port Size
SAE #12
Width
2.25 in
Height
4.73 in
Length (In.)
3.81
Width (In.)
2.25
Height (In.)
4.73
Port Size - Hydraulic Valves
#12 SAE
Port-to-Port Length
3.74 in
Overall Height
4.96 in
Port Connection Size
3/4 in
Handle Length
6.73 in
Overall Length
3.74 in
Overall Width
1.93 in

Details

Body Material - Hydraulic Valves
Steel
Valve Ways and Positions
2-Way/2-Position
Body
Carbon Steel
Item - Hydraulic Ball Valves
Hydraulic Ball Valve
Number of Ways
Two-Way
Item
Hydraulic Ball Valve
Max. Pressure - Hydraulic Valves
6,000 psi
Pressure Range (PSI)
0 to 6000
Handle Type - Hydraulic Ball Valves
Standard
Type
Standard Handle
Number of Positions
Two Positions
Handle Type
Standard
Handle Material
Steel
Body Material
Steel
Operating Temperature - Maximum
100 Degrees F
Actuation Mechanism
Manual
Port Connection Gender
Female
Ball Seal Material
Nitrile
Handle Lockability
Not Lockable
Shaft Seal Material
Nitrile
Ball Material
Steel
Valve Control
Directional Control, Flow Control
Valve Type
Ball
Operating Temperature - Minimum
-20 Degrees F
Control Direction
Two-Way
Handle Finish
Zinc Plated
Mounting
Inline
Body Finish
Zinc Coated
Ball Finish
Chrome Coated
Includes Seals
Seals Included
Pressure - Maximum
7,250 psi
Adjustment Method
Handle
Series
BV
Port Connection Type
SAE O-Ring Boss
For Media
Oil, Water

Description

Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 4.96 in, Overall Length 3.74 in, Overall Width 1.93 in, Pressure - Maximum 7,250 psi, Port Connection Type SAE O-Ring Boss, Port Connection Size 3/4 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.