Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Ball, SAE No 6

  • Mfr # BVHP06SSS1N

  • Zoro # G3613574


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Ball Valves
Hydraulic Ball Valve
Pressure Range (PSI)
0 to 6000
Port Size - Hydraulic Valves
#6 SAE
Body
Carbon Steel
Type
Standard Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP06SSS1N
Zoro #
G3613574
UPC #
-
Country of Origin
United States

Dimensions

Port Size - Hydraulic Valves
#6 SAE
Length
2.87 in
Height (In.)
3.12
Width
1.5 in
Length (In.)
2.87
Height
3.12 in
Width (In.)
1.5
Port Size
SAE #6
Overall Length
2.83 in
Port-to-Port Length
2.83 in
Overall Height
3.46 in
Handle Length
4.53 in
Overall Width
1.26 in
Port Connection Size
3/8 in

Details

Item - Hydraulic Ball Valves
Hydraulic Ball Valve
Pressure Range (PSI)
0 to 6000
Body
Carbon Steel
Type
Standard Handle
Body Material - Hydraulic Valves
Steel
Item
Hydraulic Ball Valve
Handle Type - Hydraulic Ball Valves
Standard
Max. Pressure - Hydraulic Valves
6,000 psi
Valve Ways and Positions
2-Way/2-Position
Number of Ways
Two-Way
Number of Positions
Two Positions
Handle Type
Standard
Includes Seals
Seals Included
Adjustment Method
Handle
Valve Control
Directional Control, Flow Control
Mounting
Inline
Operating Temperature - Minimum
-20 Degrees F
Series
BV
Body Material
Steel
Port Connection Type
SAE O-Ring Boss
Handle Material
Steel
Handle Finish
Zinc Plated
Operating Temperature - Maximum
100 Degrees F
Handle Lockability
Not Lockable
Body Finish
Zinc Coated
Ball Seal Material
Nitrile
Control Direction
Two-Way
Ball Material
Steel
Actuation Mechanism
Manual
For Media
Oil, Water
Valve Type
Ball
Shaft Seal Material
Nitrile
Port Connection Gender
Female
Pressure - Maximum
7,250 psi
Ball Finish
Chrome Coated

Description

Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 3.46 in, Overall Length 2.83 in, Overall Width 1.26 in, Pressure - Maximum 7,250 psi, Port Connection Type SAE O-Ring Boss, Port Connection Size 3/8 in, Port Connection Gender Female, Center Position Not Applicable, For Media Oil, Water, Ball Seal Material Nitrile, Actuation Mechanism Manual, Adjustment Method Handle, Ball Finish Chrome Coated, Ball Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.