Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 10 gpm

  • Mfr # D1VL004CN

  • Zoro # G2883194


product price: $725.46
/ea
Free Shipping & Returns

Key Features

Valve Type
Ball
Seal Type
Nitrile O-Ring
Overall Height
5.93 in
Overall Length
5.89 in
Overall Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1VL004CN
Zoro #
G2883194
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.93 in
Overall Length
5.89 in
Overall Width
1.81 in
Length (In.)
5.89 in
Height (In.)
5.93 in
NFPA Size
D03
Size
NFPA D03
Width (In.)
1.81 in

Details

Item
Hydraulic Directional Valve
Valve Type
Ball
Seal Type
Nitrile O-Ring
Series
D1VL
Operation Type - Hydraulic Valves
Lever Operated
Number of Ways
Four-Way
Max. Tank Pressure (PSI)
500
Max. Pressure (PSI)
5000
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Valve Ways and Positions
4-Way/3-Position
Number of Positions
Three Positions
Spool Type
Float
Max. Pressure - Hydraulic Valves
5,000 psi
Return Type - Hydraulic Valves
Manual
Type
Lever Operated
GPM @ 3000 PSI
10
Max. Flow - Hydraulic Valves
10 gpm
Standards
ISO 4401, NFPA D03
Center Position - Hydraulic Valves
Float
Tank Pressure - Maximum
500 psi
Return Mechanism
Spring
Valve Control
Directional Control
Actuation Mechanism
Manual
Operating Temperature - Maximum
158 Degrees F
Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Flow Rate - Maximum
10 gpm
Seal Material
NBR
Center Position
Float Center
Adjustment Method
Lever

Description

Hydraulic Directional Valve, Flow Rate - Maximum 10 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Valve Type Ball, Center Position Float Center, Series D1VL, Actuation Mechanism Manual, Overall Height 5.93 in, Standards ISO 4401, NFPA D03, Overall Length 5.89 in, Overall Width 1.81 in, Return Mechanism Spring, Seal Material NBR, Tank Pressure - Maximum 500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.