Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 115V AC

  • Mfr # D1VW002CNYGF5

  • Zoro # G1799271


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Nitrile O-Ring
Overall Height
3.81 in
Overall Length
8.3 in
Overall Width
1.81 in
Series
D1VW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1VW002CNYGF5
Zoro #
G1799271
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.81 in
Overall Length
8.3 in
Overall Width
1.81 in
Length (In.)
8.3 in
NFPA Size
D03
Width (In.)
1.81 in
Height (In.)
3.81 in
Size
CETOP-03

Details

Item
Hydraulic Directional Valve
Seal Type
Nitrile O-Ring
Series
D1VW
Max. Pressure (PSI)
5000
Valve Ways and Positions
4-Way/3-Position
GPM @ 3000 PSI
12.5
Type
Solenoid Operated
Operation Type - Hydraulic Valves
Solenoid Operated
Number of Ways
Four-Way
Max. Pressure - Hydraulic Valves
5,000 psi
Coil Voltage - Hydraulic Valves
115V AC
Max. Flow - Hydraulic Valves
12.5 gpm
Inrush Amps
1.4
Max. Tank Pressure (PSI)
1,500
Hz
50/60
Return Type - Hydraulic Valves
Spring Centered
Spool Type
Open
Coil Volts
110-120 AC
Holding Amps
0.42
Center Position - Hydraulic Valves
Open
Number of Positions
Three Positions
Standards
ISO-4401, NFPA D03
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Seal Material
NBR
Flow Rate - Maximum
12.5 gpm
Electrical Connection Type
Conduit Box Plug-In
Voltage
115V AC
Pressure - Maximum
5,000 psi
Return Mechanism
Solenoid
Operating Temperature - Maximum
140 Degrees F
Holding Current
0.42 A
Frequency
50/60 Hz
Valve Control
Directional Control
Inrush Current
1.4 A
Operating Temperature - Minimum
-4 Degrees F
Includes Seals
Seals Included
Center Position
Open Center
Tank Pressure - Maximum
1,500 psi

Description

Hydraulic Directional Valve, Flow Rate - Maximum 12.5 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 115V AC, Center Position Open Center, Series D1VW, Holding Current 0.42 A, Overall Height 3.81 in, Standards ISO-4401, NFPA D03, Electrical Connection Type Conduit Box Plug-In, Frequency 50/60 Hz, Inrush Current 1.4 A, Overall Length 8.3 in, Overall Width 1.81 in, Return Mechanism Solenoid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.