Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 115V AC

  • Mfr # D1VW004CNYGF5

  • Zoro # G3262567


product price: $390.48
/ea
Free Shipping & Returns

Key Features

Valve Type
Ball
Seal Type
Nitrile O-Ring
Overall Height
3.81 in
Overall Length
8.3 in
Overall Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1VW004CNYGF5
Zoro #
G3262567
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.81 in
Overall Length
8.3 in
Overall Width
1.81 in
Width (In.)
1.81 in
Height (In.)
3.81 in
Size
CETOP-03
Length (In.)
8.3 in
NFPA Size
D03

Details

Item
Hydraulic Directional Valve
Valve Type
Ball
Seal Type
Nitrile O-Ring
Series
D1VW
Coil Volts
110-120 AC
Return Type - Hydraulic Valves
Spring Centered
Inrush Amps
1.4
Coil Voltage - Hydraulic Valves
115V AC
Center Position - Hydraulic Valves
Float
Valve Ways and Positions
4-Way/3-Position
Operation Type - Hydraulic Valves
Solenoid Operated
Standards
ISO-4401, NFPA D03
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Pressure (PSI)
5000
Spool Type
Float
GPM @ 3000 PSI
12
Max. Tank Pressure (PSI)
1,500
Max. Pressure - Hydraulic Valves
5,000 psi
Max. Flow - Hydraulic Valves
12 gpm
Number of Ways
Four-Way
Holding Amps
0.42
Number of Positions
Three Positions
Hz
50/60
Type
Solenoid Operated
Flow Rate - Maximum
12 gpm
Valve Control
Directional Control
Includes Seals
Seals Included
Operating Temperature - Minimum
-4 Degrees F
Return Mechanism
Solenoid
Center Position
Float Center
Voltage
115V AC
Frequency
50/60 Hz
Tank Pressure - Maximum
1,500 psi
Inrush Current
1.4 A
Holding Current
0.42 A
Seal Material
NBR
Operating Temperature - Maximum
140 Degrees F
Pressure - Maximum
5,000 psi
Electrical Connection Type
Conduit Box Plug-In

Description

Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 115V AC, Valve Type Ball, Center Position Float Center, Series D1VW, Holding Current 0.42 A, Overall Height 3.81 in, Standards ISO-4401, NFPA D03, Electrical Connection Type Conduit Box Plug-In, Frequency 50/60 Hz, Inrush Current 1.4 A, Overall Length 8.3 in, Overall Width 1.81 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.