Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 21 gpm

  • Mfr # D1VL002CN

  • Zoro # G2893764


product price: $735.06
/ea
Free Shipping & Returns

Key Features

Seal Type
Nitrile O-Ring
Overall Height
5.93 in
Overall Length
5.89 in
Overall Width
1.81 in
Series
D1VL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1VL002CN
Zoro #
G2893764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.93 in
Overall Length
5.89 in
Overall Width
1.81 in
Width (In.)
1.81 in
Height (In.)
5.93 in
Size
NFPA D03
NFPA Size
D03
Length (In.)
5.89 in

Details

Item
Hydraulic Directional Valve
Seal Type
Nitrile O-Ring
Series
D1VL
Center Position - Hydraulic Valves
Open
Return Type - Hydraulic Valves
Manual
Valve Ways and Positions
4-Way/3-Position
GPM @ 3000 PSI
21
Operation Type - Hydraulic Valves
Lever Operated
Spool Type
Open
Max. Pressure - Hydraulic Valves
5,000 psi
Number of Positions
Three Positions
Number of Ways
Four-Way
Max. Tank Pressure (PSI)
500
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Type
Lever Operated
Standards
ISO-4401
Max. Flow - Hydraulic Valves
21 gpm
Max. Pressure (PSI)
5000
Valve Control
Directional Control
Tank Pressure - Maximum
500 psi
Pressure - Maximum
5,000 psi
Includes Seals
Seals Included
Operating Temperature - Minimum
-4 Degrees F
Adjustment Method
Lever
Return Mechanism
Spring
Operating Temperature - Maximum
158 Degrees F
Actuation Mechanism
Manual
Center Position
Open Center
Flow Rate - Maximum
21 gpm
Seal Material
NBR

Description

Hydraulic Directional Valve, Flow Rate - Maximum 21 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Center Position Open Center, Series D1VL, Actuation Mechanism Manual, Overall Height 5.93 in, Standards ISO-4401, Overall Length 5.89 in, Overall Width 1.81 in, Return Mechanism Spring, Seal Material NBR, Tank Pressure - Maximum 500 psi, Operating Temperature - Maximum 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.