Zoro Homepage

Hydraulic Valve, Three-Way, 12V DC

  • Mfr # D3W002CNKW

  • Zoro # G0280892


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Overall Height
3.54 in
Overall Length
11.81 in
Overall Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3W002CNKW
Zoro #
G0280892
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.54 in
Overall Length
11.81 in
Overall Width
2.76 in
NFPA Size
D05
Width (In.)
2.76 in
Length (In.)
11.81 in
Size
NFPA D05
Height (In.)
3.54 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Series
D3W
Operation Type - Hydraulic Valves
Solenoid Operated
Number of Ways
Three-Way
GPM @ 3000 PSI
40
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Spool Type
Open
Max. Pressure - Hydraulic Valves
5,000 psi
Coil Volts
12
Max. Pressure (PSI)
5000
Number of Positions
Three Positions
Valve Ways and Positions
4-Way/3-Position
Holding Amps
3.00
Max. Tank Pressure (PSI)
3,000
Return Type - Hydraulic Valves
Spring Centered
Standards
ISO 4401, NFPA D05
Max. Flow - Hydraulic Valves
40 gpm
Type
Solenoid Operated
Center Position - Hydraulic Valves
Open
Coil Voltage - Hydraulic Valves
12V DC
Return Mechanism
Spring
Valve Control
Directional Control
Flow Rate - Maximum
39.6 gpm
Electrical Connection Type
DIN without Plug
Includes Seals
Seals Included
Mounting
Subplate-Mounted
Seal Material
Nitrile
Port Connections
Manifold
Center Position
Open Center
Actuation Mechanism
Manual
Operating Temperature - Maximum
140 Degrees F
Tank Pressure - Maximum
3,000 psi
Holding Current
3 A
Pressure - Maximum
5,075 psi
Operating Temperature - Minimum
-13 Degrees F
Voltage
12V DC

Description

Hydraulic Directional Valve, Flow Rate - Maximum 39.6 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Three-Way, Voltage 12V DC, Port Connections Manifold, Center Position Open Center, Series D3W, Actuation Mechanism Manual, Holding Current 3 A, Overall Height 3.54 in, Standards ISO 4401, NFPA D05, Electrical Connection Type DIN without Plug, Overall Length 11.81 in, Overall Width 2.76 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.