Zoro Homepage

Hydraulic Valve, Three-Way, 24V DC

  • Mfr # D3W009CNJW

  • Zoro # G0718593


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Nitrile O-Ring
Overall Height
3.54 in
Overall Length
11.81 in
Overall Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3W009CNJW
Zoro #
G0718593
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.54 in
Overall Length
11.81 in
Overall Width
2.76 in
Size
NFPA D05
Width (In.)
2.76 in
Height (In.)
3.54 in
Length (In.)
11.81 in
NFPA Size
D05

Description

Hydraulic Directional Valve, Flow Rate - Maximum 27.7 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Three-Way, Voltage 24V DC, Port Connections Manifold, Center Position Tandem Center, Series D3W, Actuation Mechanism Manual, Holding Current 1.5 A, Overall Height 3.54 in, Standards ISO 4401, NFPA D05, Electrical Connection Type DIN without Plug, Overall Length 11.81 in, Overall Width 2.76 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.