HydraulicHose, Flange, Thrd, Steel, 1-1/4"
- Mfr # 20GQSBSX
- Zoro # G124881117
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
For Media Type
Gases, Hydraulic Fluid
Bolt Hole Diameter
17/32 in
Gravity Flow
Pressure
Flange Fitting Threading
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20GQSBSX
- Zoro #
- G124881117
- UPC #
- -
- Country of Origin
- United States
- For Media Type
- Gases, Hydraulic Fluid
- Gravity Flow
- Pressure
- Flange Fitting Threading
- 12
- Item
- Hydraulic Hose Flange
- Fitting Shape
- Flange
- Standards
- ISO 6162-2, SAE J518
- Operating Pressure - Maximum
- 6,000 psi
- Product Type
- Flange
- Number of Bolt Holes
- 4
- Fitting Material
- Steel
- Connection Surface
- Flat
- Pipe Connection Type
- Threaded
Dimensions
- Overall Length
- 3 in
- Bolt Hole Diameter
- 17/32 in
- Hydraulic Flange Size
- 1 1/4 in
- Flange Thickness
- 1 1/2 in
- For Nominal Pipe Size
- 1 1/4 in
- Length
- 3 in
Description
HydraulicHose,Flange,Thrd,Steel,1-1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.