Shop PARKER
See all product information
Create Account
HydraulicHose, Flange, Thrd, Steel, 1/2"
- Mfr # 8G5Q1BSX
- Zoro # G924881119
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO 6162-1, SAE J518
Hydraulic Flange Size
1/2 in
Bolt Hole Diameter
11/32 in
Fitting Material
Steel
For Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8G5Q1BSX
- Zoro #
- G924881119
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 6162-1, SAE J518
- Fitting Material
- Steel
- Flange Fitting Threading
- 16
- Item
- Hydraulic Hose Flange
- For Media Type
- Gases, Hydraulic Fluid
- Product Type
- Flange
- Operating Pressure - Maximum
- 6,000 psi
- Gravity Flow
- Pressure
- Pipe Connection Type
- Threaded
- Number of Bolt Holes
- 4
- Fitting Shape
- Flange
Dimensions
- Hydraulic Flange Size
- 1/2 in
- Bolt Hole Diameter
- 11/32 in
- For Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 5/6 in
- Flange Thickness
- 1 5/12 in
- Length
- 1 5/6 in
Description
HydraulicHose,Flange,Thrd,Steel,1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.