Shop PARKER
See all product information
Create Account
HydrCrimpFTG, Crimp, 1-1/4", 90 Elbow
- Mfr # 1B243-20-20
- Zoro # G9175282
product price:Â
$
222.99
/ea
Sold in multiples of 3 for
$668.97
Free Shipping & Returns
Key Features
For Hose I.D.
1 1/4 in
Material
Steel
Fitting Connection Type
BSPP x Crimp
Standards
SAE
Thread Size
1 5/8"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1B243-20-20
- Zoro #
- G9175282
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 1 1/4 in
- Material
- Steel
- Fitting Connection Type
- BSPP x Crimp
- Standards
- SAE
- Thread Type
- BSPP
- Fitting Shape
- 90 Degrees Elbow
- Hydraulic Fitting Thread Type
- Female BSPP Swivel
- Hydraulic Fitting Connection Type
- Crimpable
- Thread Angle (Deg.)
- 45
- Finish
- Zinc
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Fitting Material
- Steel x Steel
- Hydraulic Hose I.D.
- 1 1/4 in
- Reusable
- No
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Gender
- Genderless
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Gender
- Female
- Max. Working Pressure @ 70 F
- 3,500 psi
- Fitting Movement
- Swivel
- Vacuum Rating
- Not Rated
Dimensions
- Thread Size
- 1 5/8"-12
- Hydraulic Fitting Thread Size
- 0.511"-27
- Length (In.)
- 4.72
- For Hose Dash Size
- -20
- Fitting Size
- 0.511 in x 1-1/4 in
- Hose Fitting B Size
- 1 1/4 in
- Hose Fitting A Size
- 1 1/4 in
Description
The PARKER - 1B243-20-20 falls under the category of "Push On Hose Fittings". Frequently utilized in industrial and commercial settings, these fittings are specifically designed for push-on style hoses that typically do not require clamps or ferrules. Through superior engineering, these fittings facilitate the connection and disconnection of hoses for various functions.
Key Features:
- Item Type: Push On Hose Fitting - This item is designed to secure hoses in place by utilizing a push-on connection method.
- Material: Not specified - Please note that the fitting's specific material can influence durability and compatibility with different hoses.
- Dimensions: Not provided - The dimensions of fittings correspond with the size of the compatible hoses. This specific match is necessary for efficient and safer use.
- Application: General Purpose - This denotes applicability in various hose-connecting tasks across commercial and industrial environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.