Shop PARKER
See all product information
Create Account
HydrCrimpFTG, Crimp, 1-1/4", 90 Elbow
- Mfr # 1J143-20-20
- Zoro # G402751460
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/16 in x 1-1/4 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1J143-20-20
- Zoro #
- G402751460
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORS x Crimp
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1 1/4 in
- Fitting Material
- Steel x Steel
- Vacuum Rating
- Not Rated
- Hose Fitting A Connection Type
- Threaded
- For Use With Hose Series
- 301LT, 302, 304, 351ST, 351TC, 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 722TC, 881
- Hydraulic Fitting Connection Type
- Crimpable
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Gender
- Female
- Thread Type
- ORS
- Fitting Movement
- Swivel
- Standards
- SAE 100R2
- Reusable
- No
- Hose Fitting B Connection Type
- Crimp
- Hydraulic Hose I.D.
- 1 1/4 in
- Finish
- Zinc
- Hydraulic Fitting Thread Type
- Female Seal Lock
- Max. Working Pressure @ 70 F
- 3,000 psi
- Material
- Steel
Dimensions
- Fitting Size
- 1-1/16 in x 1-1/4 in
- Hose Fitting A Size
- 1 1/16 in
- For Hose Dash Size
- -20
- Hose Dash Size
- 20
- Thread Size
- 1 1/16"-12
- Hose Fitting B Size
- 1 1/4 in
- Hydraulic Fitting Thread Size
- 1-1/16"-12
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 301LT, 302, 304, 351ST, 351TC, 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 722TC, 881, For Hose I.D. 1 1/4 in, Thread Size 1 1/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 3,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.