Shop PARKER
See all product information
Create Account
HydrCrimpFTG, Crimp, 1", Strght
- Mfr # 1C943-25-16
- Zoro # G423943271
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M36x2
Hose Fitting A Gender
Female
Length (In.)
3.07 in
Hydraulic Hose I.D.
1 in
Hose Fitting B Connection Type
Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1C943-25-16
- Zoro #
- G423943271
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Hose Fitting A Gender
- Female
- Hydraulic Hose I.D.
- 1 in
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting B Gender
- Genderless
- Fitting Shape
- Straight
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Hose Fitting A Connection Type
- Threaded
- Material
- Steel
- Thread Type
- Metric
- Fitting Movement
- Swivel
- Fitting Material
- Steel x Steel
- For Hose I.D.
- 1 in
- Hydraulic Fitting Connection Type
- Crimpable
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Max. Working Pressure @ 70 F
- 6,000 psi
- Reusable
- No
- Vacuum Rating
- Not Rated
- Finish
- Zinc
- Standards
- SAE
Dimensions
- Thread Size
- M36x2
- Length (In.)
- 3.07 in
- Hose Fitting B Size
- 1 in
- Hose Fitting A Size
- 25 mm
- For Hose Dash Size
- -16
- Fitting Size
- M36-2 x 1 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1 in, Thread Size M36x2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 25 mm, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.