Shop PARKER
See all product information
Create Account
HydrCrimpFTG, Crimp, 1/2", Strght
- Mfr # 10143-6-8
- Zoro # G023943275
product price:Â
$
9.25
/ea
Sold in multiples of 10 for
$92.50
Key Features
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc
Length (In.)
2.59 in
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Fitting Connection Type
NPTF x Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10143-6-8
- Zoro #
- G023943275
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Hydraulic Fitting Connection Type
- Crimpable
- Finish
- Zinc
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Fitting Connection Type
- NPTF x Crimp
- For Hose I.D.
- 1/2 in
- Fitting Movement
- Rigid
- Material
- Steel
- Fitting Shape
- Straight
- Vacuum Rating
- Not Rated
- Fitting Material
- Steel x Steel
- Hose Fitting A Gender
- Male
- Hose Fitting B Connection Type
- Crimp
- Reusable
- No
- Item
- Hydraulic Crimp Fitting
- Hose Fitting B Gender
- Genderless
- Hydraulic Hose I.D.
- 1/2 in
- Hose Fitting A Connection Type
- Threaded
- Thread Type
- NPT
- Max. Working Pressure @ 70 F
- 10,000 psi
- Standards
- JIC SAE J514
Dimensions
- Length (In.)
- 2.59 in
- Fitting Size
- 3/8 in x 1/2 in
- Hose Fitting B Size
- 1/2 in
- Hose Fitting A Size
- 3/8 in
- For Hose Dash Size
- -8
- Thread Size
- 3/8"-18
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 10,000 psi, Thread Type NPT, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC SAE J514
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.