Shop PARKER

HydrCrimpFTG, Crimp, 1/2", Strght

  • Mfr # 11143-10-8
  • Zoro # G9173672

product price: 
$
22.79
/ea
Sold in multiples of 5 for $113.95

Key Features

Fitting Size
7/8 in x 1/2 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11143-10-8
Zoro #
G9173672
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
7/8 in x 1/2 in
Thread Size
7/8"-18
Hydraulic Fitting Thread Size
7/8"-14
Length (In.)
3.07 in
For Hose Dash Size
-8
Hose Fitting A Size
5/8 in
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Male Seal Lock
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Thread Angle (Deg.)
24
Hydraulic Hose I.D.
1/2 in
Material
Steel
Finish
Zinc
Hydraulic Fitting Connection Type
Crimpable
Fitting Movement
Swivel
Max. Working Pressure @ 70 F
4,200 psi
Thread Type
Metric
Reusable
No
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Male
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Threaded
Hose Fitting B Connection Type
Crimp
Standards
JIC SAE J514

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, Thread Size 7/8 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 4,200 psi, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC SAE J514

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.