HydrCrimpFTG, Crimp, 1/2", Strght

  • Mfr # 1C943-16-8
  • Zoro # G9172665
product price: 
$
36.89
/ea
Sold in multiples of 25 for $922.25

Key Features

Fitting Size
M24-1.5 x 1/2 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1C943-16-8
Zoro #
G9172665
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
M24-1.5 x 1/2 in
Length (In.)
2.33
Thread Size
M24x1.5
Hydraulic Fitting Thread Size
M24-1.5
For Hose Dash Size
-8
Hose Fitting A Size
16 mm
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Material
Steel
For Use With Hose Series
787ST, 787TC, 797ST, 797TC
Hydraulic Fitting Thread Type
Female Metric Swivel
Standards
SAE
Finish
Zinc
Thread Angle (Deg.)
45
Hydraulic Hose I.D.
1/2 in
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting A Gender
Female
Fitting Movement
Swivel
Hose Fitting B Connection Type
Crimp
Thread Type
Metric
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Threaded
Hose Fitting B Gender
Genderless
Reusable
No
Max. Working Pressure @ 70 F
4,000 psi

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/2 in, Thread Size M24x1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 4,000 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 16 mm, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews