Shop PARKER
See all product information
Create Account
HydrCrimpFTG, Crimp, 1/4", 90 Elbow
- Mfr # 11C43-8-4
- Zoro # G9212513
product price:Â
$
39.99
/ea
Key Features
For Hose I.D.
1/4 in
Material
Steel
Fitting Connection Type
Metric x Crimp
Thread Size
M16x1.5
Thread Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11C43-8-4
- Zoro #
- G9212513
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Crimp Fitting
- For Hose I.D.
- 1/4 in
- Material
- Steel
- Fitting Connection Type
- Metric x Crimp
- Thread Type
- Metric
- Fitting Shape
- 90 Degrees Elbow
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Connection Type
- Crimpable
- Thread Angle (Deg.)
- 24
- Hydraulic Hose I.D.
- 1/4 in
- Hydraulic Fitting Thread Type
- Female Metric Swivel
- Finish
- Zinc
- Hose Fitting B Connection Type
- Crimp
- Fitting Movement
- Swivel
- Vacuum Rating
- Not Rated
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting A Gender
- Female
- Reusable
- No
- Max. Working Pressure @ 70 F
- 5,000 psi
- Hose Fitting B Gender
- Genderless
- Standards
- SAE
Dimensions
- Thread Size
- M16x1.5
- For Hose Dash Size
- -4
- Length (In.)
- 1.89
- Hydraulic Fitting Thread Size
- M16-1.5
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 8 mm
- Fitting Size
- M16-1.5 x 1/4 in
Description
The PARKER - 11C43-8-4 is a push-on hose fitting engineered for industrial and commercial applications. This specific model is designed for attachment to compatible hoses. Intended to assist with the attachment and detachment processes when used properly, it may be used as a part of fluid connection systems when used within specified guidelines.
Key Features:
- This 'push-on' type fitting is designed to be attached to compatible hoses.
- The model number is 11C43-8-4, useful for customers looking for this specific piece to fit within their system.
- Intended for use in general-purpose industrial and commercial processes where secure and reliable hose connections are needed and is intended to help minimize potential leakage when attached properly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.