HydrCrimpFTG, Crimp, 1/4", 90 Elbow
- Mfr # 11L43-4-4
- Zoro # G9186911
product price:Â
$
23.69
/ea
Sold in multiples of 5 for
$118.45
Key Features
Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
Universal x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11L43-4-4
- Zoro #
- G9186911
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Universal x Crimp
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- Material
- Steel
- Thread Angle (Deg.)
- 24
- Hydraulic Hose I.D.
- 1/4 in
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Fitting Thread Type
- Male Universal
- Finish
- Zinc
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Connection Type
- Universal
- Fitting Movement
- Swivel
- Thread Type
- Universal
- Reusable
- No
- Hose Fitting A Gender
- Male
- Vacuum Rating
- Not Rated
- Max. Working Pressure @ 70 F
- 6,000 psi
- Standards
- SAE J514
Dimensions
- Fitting Size
- 1/4 in x 1/4 in
- Hydraulic Fitting Thread Size
- 1/4"-18
- Thread Size
- 1/4"-18
- Length (In.)
- 2.23 in
- For Hose Dash Size
- -4
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 6,000 psi, Thread Type Universal, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE J514
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.