HydrCrimpFTG, Crimp, 3/4", 90 Elbow
- Mfr # 11943-16-12
- Zoro # G9176822
product price:Â
$
76.25
/ea
Sold in multiples of 5 for
$381.25
Key Features
Fitting Size
0.511 in x 3/4 in
Fitting Connection Type
Flange x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11943-16-12
- Zoro #
- G9176822
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Flange x Crimp
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 3/4 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Connection Type
- Crimpable
- Thread Angle (Deg.)
- 24
- Hydraulic Hose I.D.
- 3/4 in
- Hydraulic Fitting Thread Type
- Male Universal
- Finish
- Zinc
- Material
- Steel
- Standards
- SAE
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Hose Fitting A Connection Type
- Flange
- Hose Fitting B Connection Type
- Crimp
- Max. Working Pressure @ 70 F
- 5,000 psi
- Vacuum Rating
- Not Rated
- Fitting Movement
- Swivel
- Hose Fitting A Gender
- Male
- Hose Fitting B Gender
- Genderless
- Reusable
- No
- Thread Type
- Flange
Dimensions
- Fitting Size
- 0.511 in x 3/4 in
- Length (In.)
- 3.59 in
- Thread Size
- 1 5/16"-12
- Hydraulic Fitting Thread Size
- 0.511"-27
- For Hose Dash Size
- -12
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 1 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/4 in, Thread Size 1 5/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.