HydrCrimpFTG, Crimp, 3/8", Strght
- Mfr # 10843-6-6
- Zoro # G9175562
product price:Â
$
11.25
/ea
Key Features
Fitting Size
5/8 in x 3/8 in
Fitting Connection Type
Inverted Flare x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10843-6-6
- Zoro #
- G9175562
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Inverted Flare x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 3/8 in
- Fitting Material
- Steel x Steel
- Material
- Steel
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Hose I.D.
- 3/8 in
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Finish
- Zinc
- Hydraulic Fitting Thread Type
- Female SAE Swivel
- Standards
- JIC SAE J514
- Thread Angle (Deg.)
- 45
- Reusable
- No
- Hose Fitting A Connection Type
- Threaded
- Vacuum Rating
- Not Rated
- Max. Working Pressure @ 70 F
- 3,000 psi
- Hose Fitting B Gender
- Genderless
- Fitting Movement
- Swivel
- Hose Fitting A Gender
- Female
- Hose Fitting B Connection Type
- Crimp
- Thread Type
- Inverted Flare
Dimensions
- Fitting Size
- 5/8 in x 3/8 in
- Length (In.)
- 2.38 in
- Thread Size
- 5/8"-18
- Hydraulic Fitting Thread Size
- 5/8"-18
- For Hose Dash Size
- -6
- Hose Fitting A Size
- 3/8 in
- Hose Fitting B Size
- 3/8 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, Thread Size 5/8 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 3,000 psi, Thread Type Inverted Flare, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, JIC SAE J514
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.