Shop PARKER
See all product information
Create Account
HydrCrimpFTG, Crimp, 3/8", Strght
- Mfr # 1C943-12-6
- Zoro # G723943186
product price:Â
$
34.25
/ea
Key Features
Thread Type
Metric
Reusable
No
Hose Fitting A Size
12 mm
Hose Fitting B Size
3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1C943-12-6
- Zoro #
- G723943186
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Type
- Metric
- Reusable
- No
- Material
- Steel
- Fitting Material
- Steel x Steel
- Item
- Hydraulic Crimp Fitting
- Vacuum Rating
- Not Rated
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Connection Type
- Threaded
- Fitting Shape
- Straight
- Max. Working Pressure @ 70 F
- 5,000 psi
- For Hose I.D.
- 3/8 in
- Fitting Movement
- Swivel
- Hydraulic Fitting Connection Type
- Crimpable
- Hose Fitting A Gender
- Female
- Hydraulic Hose I.D.
- 3/8 in
- Hose Fitting B Gender
- Genderless
- For Use With Hose Series
- 787ST, 787TC, 797ST, 797TC
- Finish
- Zinc
- Fitting Connection Type
- Metric x Crimp
- Standards
- SAE
Dimensions
- Hose Fitting A Size
- 12 mm
- Hose Fitting B Size
- 3/8 in
- Length (In.)
- 2.05 in
- Fitting Size
- M20-1.5 x 3/8 in
- Thread Size
- M20x1.5
- For Hose Dash Size
- -6
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 787ST, 787TC, 797ST, 797TC, For Hose I.D. 3/8 in, Thread Size M20x1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 12 mm, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, Reusable No, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.