HydrCrimpFTG, Crimp, 7/16", 90 Elbow
- Mfr # 13926-8-8
- Zoro # G024883594
product price:Â
$
29.55
/ea
Key Features
Hose Fitting A Size
1/2 in
Standards
JIC SAE J514
For Hose I.D.
7/16 in
Thread Size
3/4"-16
Hose Fitting A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13926-8-8
- Zoro #
- G024883594
- UPC #
- -
- Country of Origin
- United States
- Standards
- JIC SAE J514
- For Hose I.D.
- 7/16 in
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 5,000 psi
- Item
- Hydraulic Crimp Fitting
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- Series
- 26
Dimensions
- Hose Fitting A Size
- 1/2 in
- Thread Size
- 3/4"-16
- Hose Fitting B Size
- 7/16 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 7/16 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, JIC SAE J514
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.