Shop PARKER
See all product information
Create Account
HydrCrimpFTG, Crimp, 7/16", Strght
- Mfr # 16826-8-8
- Zoro # G824881073
product price:Â
$
16.65
/ea
Key Features
Hose Fitting B Size
7/16 in
Thread Size
3/4"-16
Series
26
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting A Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16826-8-8
- Zoro #
- G824881073
- UPC #
- -
- Country of Origin
- United States
- Series
- 26
- Max. Working Pressure @ 70 F
- 5,000 psi
- Hose Fitting A Connection Type
- Threaded
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- Standards
- SAE J516
- For Hose I.D.
- 7/16 in
- Item
- Hydraulic Crimp Fitting
Dimensions
- Hose Fitting B Size
- 7/16 in
- Thread Size
- 3/4"-16
- Hose Fitting A Size
- 1/2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 7/16 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Swivel, 5,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.