
IM Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Black/Chrome Barrel
Mfr # 1975554
Zoro # G115661551
product price: $29.65
/eaKey Features
Ink Color
Blue
Tip Style
Conical
Marking Tool Color Family
Blue
Barrel Color
Black/Chrome
Pen Type
Ballpoint Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1975554
Zoro #
G115661551
UPC #
-
Country of Origin
France
Dimensions
Point Size
0.7 mm
Details
Ink Color
Blue
Tip Style
Conical
Marking Tool Color Family
Blue
Barrel Color
Black/Chrome
Pen Type
Ballpoint Pen
Point Type
Medium
Grip
Contoured
Description
Parker IM matches just about any style or mood you're in. It is focused on comfort and offers simple, high-performance functionality. Its tapered contemporary shape teams up with the versatile appeal to give instant modern style from Parker. Parker IM's modern design and timeless finish successfully meld the classic with the contemporary.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.