Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Filter, 1/4 In, Brass, 3000 PSIG CWP

  • Mfr # 4A-F4L-10-B

  • Zoro # G0578164


product price: $126.32
/ea
Free Shipping & Returns

Key Features

Filter Rating
10 Microns
Hex Size
3/4 in
Cv Flow Factor
0.171
Standards
ASTM B16
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A-F4L-10-B
Zoro #
G0578164
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/4 in
Tube Size
1/4 in x 1/4 in
Length
2 27/64 in
Overall Length
2 7/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Inline Filter
Filter Rating
10 Microns
Cv Flow Factor
0.171
Standards
ASTM B16
Body Material
Brass
Max. Pressure
3000 psig CWP
Temp. Range
-15 Degrees to 400 Degrees F
Seal Material
Fluorocarbon Rubber
Connection Type
A-LOK(R) Compression
Fitting Material
Brass
Fitting Side 1 Connection Type
Compression
Fitting Shape
Straight
Operating Pressure - Maximum
3,000 psig
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
Compression
Series
A-Lok
Operating Temperature - Minimum
-15 Degrees F

Description

Inline Filter, Fitting Material Brass, Overall Length 2 7/16 in, Series A-Lok, Standards ASTM B16, Hex Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.