Zoro Homepage

ISO Flange mount, MF1/MF2, 32mm bore

  • Mfr # P1C-4KMB

  • Zoro # G014847902


product price: $63.89
/ea

Key Features

Mount Type
Flange
Includes
Mounting Screws
Series
P1C
Overall Length
45 mm
Compatible with Series
P1D-S, P1P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4KMB
Zoro #
G014847902
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
45 mm
Overall Height
80 mm
Overall Width
10 mm
For Bore Diameter
32 mm

Details

Mount Type
Flange
Item
Cylinder Mounting Hardware
Includes
Mounting Screws
Series
P1C
Compatible with Series
P1D-S, P1P
Standards
ISO 15552, ISO 21287, ISO 6431
Product Type
Flange
Compatible with Brand
Parker
System of Measurement
Metric
Body Material
Steel
Weight
0.23 kg

Description

Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 32 mm, Body Material Steel, Overall Length 45 mm, Overall Width 10 mm, Overall Height 80 mm, Compatible with Brand Parker, Compatible with Series P1D-S, P1P, Includes Mounting Screws, Product Type Flange, Standards ISO 15552, ISO 21287, ISO 6431, Weight 0.23 kg, Series P1C, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.