Zoro Homepage

ISO Swivel eye bracket, MP6, 125mm bore

  • Mfr # P1C-4RMSB

  • Zoro # G314847909


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Rod Eye
Includes
Mounting Screws
Series
P1C
Overall Length
140 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1C-4RMSB
Zoro #
G314847909
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
140 mm
For Bore Diameter
125 mm
Overall Height
140 mm

Details

Mount Type
Rod Eye
Item
Cylinder Mounting Hardware
Includes
Mounting Screws
Series
P1C
System of Measurement
Metric
Compatible with Series
P1D, P1F, P1P
Standards
ISO 15552, ISO 21287
Body Material
Aluminum
Compatible with Brand
Parker
Product Type
Swivel Eye Bracket

Description

Cylinder Mounting Hardware, Mount Type Rod Eye, For Bore Diameter 125 mm, Body Material Aluminum, Overall Length 140 mm, Overall Height 140 mm, Compatible with Brand Parker, Compatible with Series P1D, P1F, P1P, Includes Mounting Screws, Product Type Swivel Eye Bracket, Standards ISO 15552, ISO 21287, Series P1C, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.