Zoro Homepage

J Flange, Aluminum, 2 1/2" L

  • Mfr # 0179260000

  • Zoro # G411931310


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Mount Type
Flange
Includes
Mounting Hardware
Overall Length
2 1/2 in
Series
S
Product Type
Front Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0179260000
Zoro #
G411931310
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
For Bore Diameter
1 1/8 in, 1 1/4 in
Overall Height
1 1/2 in
Overall Width
1/4 in
Mount Hole Center-to-Center Width
2 in

Details

Mount Type
Flange
Item
J Flange
Includes
Mounting Hardware
Series
S
Product Type
Front Flange
Compatible with Brand
Parker
Body Material
Steel
System of Measurement
Inch
Compatible with Series
S

Description

J Flange, Mount Type Flange, For Bore Diameter 1 1/8 in, 1 1/4 in, Body Material Steel, Overall Length 2 1/2 in, Mount Hole Center-to-Center Width 2 in, Overall Width 1/4 in, Overall Height 1 1/2 in, Compatible with Brand Parker, Compatible with Series S, Includes Mounting Hardware, Product Type Front Flange, Series S, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.