Shop PARKER
See all product information
Create Account
Jack Hose, Two Wire Braid, -4 Size, 10500 psi, ISO 1436 Type 2SN, SAE 100R2AT, EN853 Type 2SN
- Mfr # JK-4-RL
- Zoro # G112329683
product price:Â
$
4,860.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/4 in
Standards
EN 853 (Type 2SN), ISO1436 (Type 2SN), SAE 100R2 (Type AT), SAE J100
Cover
Synthetic Rubber
Max. Operating PSI
10,500 psi
Hose Outside Dia. (In.)
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JK-4-RL
- Zoro #
- G112329683
- UPC #
- -
- Country of Origin
- United States
- Standards
- EN 853 (Type 2SN), ISO1436 (Type 2SN), SAE 100R2 (Type AT), SAE J100
- Cover
- Synthetic Rubber
- Max. Operating PSI
- 10,500 psi
- Hose Configuration
- Two braids steel wire
- Material
- Synthetic Rubber
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Outside Dia. (In.)
- 0.59 in
- Min. Bend Radius (In.)
- 4 in
Description
Parker's JK hose is a hydraulic industry standard jack hose that has a pressure range of 10000-10500 PSI, with exceptional hydraulic fluid compatibility.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.