Jack Hose, Two Wire Braid, -6 Size, 10000 psi, ISO 1436 Type 2SN, SAE 100R2AT, EN853 Type 2SN
Mfr # JK-6-RL
Zoro # G712333776
product price: $4,711.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8 in
Standards
EN 853 (Type 2SN), ISO1436 (Type 2SN), SAE 100R2 (Type AT), SAE J100
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Cover
Two braids steel wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JK-6-RL
Zoro #
G712333776
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8 in
Hose Outside Dia. (In.)
0.75 in
Min. Bend Radius (In.)
5 in
Details
Standards
EN 853 (Type 2SN), ISO1436 (Type 2SN), SAE 100R2 (Type AT), SAE J100
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Cover
Two braids steel wire
Max. Operating PSI
10,000 psi
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Description
Parker's JK hose is a hydraulic industry standard jack hose that has a pressure range of 10000-10500 PSI, with exceptional hydraulic fluid compatibility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.