This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

JIS B2351 ORING (Discontinued)

Mfr # P14 O-RING
Zoro # G009822952
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P14 O-RING
Zoro #
G009822952
UPC #
-
Country of Origin
Mexico

Description

Parker offers a full line of high quality replacement O-rings, Seals and Retaining Rings for industrial fittings and adapters. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Standard o-rings and seals supplied with tube fittings and adapters are 90 durometer hard nitrile with high extrusion resistance making them suitable for very high pressure static applications. - Fluorocarbon o-rings and seals are available for higher temperature specifications. - For applications using different media or higher temperatures, additonal O-ring and seal materials are available upon request. - Broad range of options: O-ring Face Seal ORFS tube end, SAE, ISO 6149, metric, BSPP and JIS B2351 port ends, and SAE 4-bolt flange o-rings, as well as metric and BSPP retaining rings and BSPP bonded seals. Applications: - Replacement o-rings, seals and retaining rings for fitting and adapters in hydraulic fluid and gas handling connections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.