
Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Waterloo Blue/Chrome Barrel
Mfr # 1953245
Zoro # G615661457
product price: $21.99
/eaKey Features
Point Type
Medium
Pen Type
Ballpoint Pen
Point Size
0.7 mm
Grip
Smooth
Barrel Color
Waterloo Blue/Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1953245
Zoro #
G615661457
UPC #
-
Country of Origin
France
Dimensions
Point Size
0.7 mm
Details
Point Type
Medium
Pen Type
Ballpoint Pen
Grip
Smooth
Barrel Color
Waterloo Blue/Chrome
Marking Tool Color Family
Blue
Tip Style
Conical
Ink Color
Blue
Description
Instantly noticed, Jotter stands as an authentic design icon of the last 60 years. With covetable colors and a distinctive shape, Jotter remains Parker's most popular pen, recognizable down to its signature click.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.