This item is Discontinued.

Parker Jotter Ballpoint Pen, Spirit of the 1990s Collection, Retractable, Medium 0.7 mm, Black Ink, 4PK 2084405

This item is Discontinued.

Parker

Jotter Ballpoint Pen, Spirit of the 1990s Collection, Retractable, Medium 0.7 mm, Black Ink, 4PK (Discontinued)

Mfr # 2084405
Zoro # G423332563
Country of Origin France
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2084405
Zoro #
G423332563
UPC #
-
Country of Origin
France

Dimensions

Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Ballpoint Pen
Tip Style
Conical
Features
Airplane-Safe Ink; Pocket Clip
Grip
Smooth
Marking Tool Color Family
Black
Barrel Color
Electric Blue/Stainless-Steel, Hunter Green/Stainless-Steel, Magenta/Stainless-Steel, Sunfire Yellow/Stainless-Steel
Pen Style
Retractable
Refillable
Yes

Description

Slow down and appreciate the experience of expressing your thoughts on paper with the Parker Jotter Retractable Ballpoint Pen. A style icon for over 60 years, Jotter has a streamlined design with rich metallic barrels, high-shine trims and iconic arrowhead clips. With covetable colors and a distinctive shape, Jotter remains Parker's most popular pen, recognizable down to its signature click. Stunning to behold, these pens make a wonderful gift for anyone who appreciates the art of fine writing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.