Jotter Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Stainless Steel Barrel

  • Mfr # 2020671

  • Zoro # G715661524


product price:Ā  $20.25
/ea

Key Features

Ink Color
Black
Pen Grip
Smooth
Marking Tool Product Group
JotterĀ®
Pen Type
Gel Pen
Point Size
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2020671
Zoro #
G715661524
UPC #
-
Country of Origin
France

Dimensions

Point Size
0.7 mm

Details

Ink Color
Black
Pen Grip
Smooth
Marking Tool Product Group
JotterĀ®
Pen Type
Gel Pen
Barrel Color
Stainless Steel
Item
Gel Pens
Tip Style
Conical
Marking Tool Color Family
Black

Description

Use the pocket clip to attach this pen to suit coats or notepads when working on the go. The ink is suitable for most business purposes, and the medium gel pen tip provides a stable writing experience. A retractable design helps prevent random marks inside your bag or pocket, and having the button on top ensures this Parker Jotter refillable gel pen is convenient to use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.