Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Filter/Dryer

  • Mfr # SLD-27-7SV-HH

  • Zoro # G1200744


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Type
With Inlet and Outlet Access Valves
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
Connection Size (In.)
7/8
Overall Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLD-27-7SV-HH
Zoro #
G1200744
UPC #
687472465768
Country of Origin
United States

Dimensions

Connection Size (In.)
7/8
Overall Length (In.)
7 in
Cut Out Length (In.)
5 1/2 in
Overall Length
7 in
System Size - R-410A
6.7 ton
Overall Diameter
4 in
Connection Size
7/8 in
System Size - R-22
23 ton
For System Size
23 ton
Shell Length
8.3 in

Details

Item
Liquid Line Filter Dryer
Type
With Inlet and Outlet Access Valves
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
R-22 Capacity (Tons)
10 ton
R-410A Capacity
12 ton
Description
High Acid Capacity
Standards
UL Listed
Product Type
Liquid Line Filter Dryer
For Refrigerant Group
CFC, HCFC, HFC
Connection Material
Copper
Filter Area
49 sq in
Compatible Product Type
Commerical Refrigeration, Display Cases, Freezers, Heat Pumps, Refrigerated Transporation, Residential Air Conditioning, Walk-In Coolers
For Refrigerant Type
R-22
Desiccant Volume
27 cu in
Finish
Powder Coated
Body Material
Steel
Connection Type
Sweat
Operating Pressure - Maximum
355 psi
Connection Gender
Female

Description

Liquid Line Filter Dryer, Connection Size (In.) 7/8, Overall Length (In.) 7 in, R-22 Capacity (Tons) 10 ton, Type With Inlet and Outlet Access Valves, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description High Acid Capacity, R-410A Capacity 12 ton, Cut Out Length (In.) 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.