Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Filter/Dryer

  • Mfr # SLD-27-9SV-HH

  • Zoro # G2653086


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Type
With Inlet and Outlet Access Valves
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
Connection Size (In.)
1-1/8
Overall Length (In.)
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLD-27-9SV-HH
Zoro #
G2653086
UPC #
687472969761
Country of Origin
United States

Dimensions

Connection Size (In.)
1-1/8
Overall Length (In.)
7 3/4 in
Cut Out Length (In.)
5 1/2 in
Shell Length
7.9 in
For System Size
23 ton
Connection Size
1 1/8 in
System Size - R-410A
7.4 ton
Overall Length
7.7 in
Overall Diameter
4 in
System Size - R-22
23 ton

Details

Item
Liquid Line Filter Dryer
Type
With Inlet and Outlet Access Valves
For Use With
All CFC, HCFC and HFC Refrigerants
Connection
Solder
R-22 Capacity (Tons)
13 ton
R-410A Capacity
16 ton
Description
High Acid Capacity
Standards
UL Listed
For Refrigerant Group
CFC, HCFC, HFC
Connection Gender
Female
For Refrigerant Type
R-22
Filter Area
49 sq in
Compatible Product Type
Commerical Refrigeration, Display Cases, Freezers, Heat Pumps, Refrigerated Transporation, Residential Air Conditioning, Walk-In Coolers
Operating Pressure - Maximum
355 psi
Product Type
Liquid Line Filter Dryer
Desiccant Volume
27 cu in
Connection Material
Copper
Finish
Powder Coated
Body Material
Steel
Connection Type
Sweat

Description

Liquid Line Filter Dryer, Connection Size (In.) 1-1/8, Overall Length (In.) 7 3/4 in, R-22 Capacity (Tons) 13 ton, Type With Inlet and Outlet Access Valves, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description High Acid Capacity, R-410A Capacity 16 ton, Cut Out Length (In.) 5 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.