Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage

  • Mfr # FDC20HP-00000000

  • Zoro # G214911281


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Rail Height
22.6 mm
Rail Length
4,000 mm
Carriage Height
28 mm
Carriage Width
63 mm
Carriage Length
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDC20HP-00000000
Zoro #
G214911281
UPC #
-
Country of Origin
Germany

Dimensions

Rail Height
22.6 mm
Rail Length
4,000 mm
Carriage Height
28 mm
Carriage Width
63 mm
Carriage Length
92 mm
Rail Width
21 mm
Overall Height
30 mm

Details

Item
Roller Guide Cassette
Rail Material
Aluminum Alloy
Carriage Material
Aluminum Alloy
Carriage Type
Standard
Rail Finish
Anodized
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Travel Velocity
10 mps
Static Load Capacity
5,400 N
Includes Seals
Seals Included
Dynamic Load Capacity
5,400 N
Product Type
Roller Guide Cassette

Description

Roller Guide Cassette, Rail Width 21 mm, Overall Height 30 mm, Rail Length 4,000 mm, Rail Material Aluminum Alloy, Carriage Material Aluminum Alloy, Carriage Length 92 mm, Carriage Width 63 mm, Dynamic Load Capacity 5,400 N, Carriage Type Standard, Rail Finish Anodized, Rail Height 22.6 mm, Carriage Height 28 mm, Includes Seals Seals Included, Maximum Travel Velocity 10 mps, Minimum Operating Temperature 14 Degrees F, Maximum Operating Temperature 176 Degrees F, Static Load Capacity 5,400 N

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.