Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide Carriage

  • Mfr # FDC35HP-00000000

  • Zoro # G214911243


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Rail Height
37 mm
Rail Length
4,000 mm
Carriage Height
44.5 mm
Carriage Width
100 mm
Carriage Length
135 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDC35HP-00000000
Zoro #
G214911243
UPC #
-
Country of Origin
Germany

Dimensions

Rail Height
37 mm
Rail Length
4,000 mm
Carriage Height
44.5 mm
Carriage Width
100 mm
Carriage Length
135 mm
Overall Height
48 mm
Rail Width
32 mm

Details

Item
Roller Guide Cassette
Rail Material
Aluminum Alloy
Carriage Material
Aluminum Alloy
Carriage Type
Standard
Rail Finish
Anodized
Maximum Travel Velocity
10 mps
Dynamic Load Capacity
12,500 N
Includes Seals
Seals Included
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
14 Degrees F
Static Load Capacity
18,000 N
Product Type
Roller Guide Cassette

Description

Roller Guide Cassette, Rail Width 32 mm, Overall Height 48 mm, Rail Length 4,000 mm, Rail Material Aluminum Alloy, Carriage Material Aluminum Alloy, Carriage Length 135 mm, Carriage Width 100 mm, Dynamic Load Capacity 12,500 N, Carriage Type Standard, Rail Finish Anodized, Rail Height 37 mm, Carriage Height 44.5 mm, Includes Seals Seals Included, Maximum Travel Velocity 10 mps, Minimum Operating Temperature 14 Degrees F, Maximum Operating Temperature 176 Degrees F, Static Load Capacity 18,000 N

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.